Shop All Safety Goggles
Dewalt
Safety Goggles, Clear AF Uncoated Lens
Mfr # DPG95-11D
Zoro # G7638671
original price:
$11.59
16% off
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Material Plastic
- Frame Color Silver
- Lens Color Clear
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG95-11D
- Zoro # G7638671
- UPC # 674326233215
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Height | 1.5 |
Length | 5 |
Width | 3.5 |
Dimensions | 5 L x 1.5 H x 3.5 W |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Brow Lining Material Foam, Dielectric Protection No, Eye Socket Lining Material Foam, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Silver, Frame Material Plastic, Frame Style Wraparound, Gender Unisex, Includes Temples, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Schrader Twist Lock 3/8" MNPT Plug (03-043-PM)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- GEMTOR Carrying Bag, 12"x12" 20" (WB2)
- ZORO SELECT Overboots, Mens, Size 16, Yellow, PR (151016)
- DEWALT Impact Resistant Safety Goggles, Smoke AF Anti-Fog, Scratch-Resistant Lens, Concealer Series (DPG82-21)
- DEWALT Radians DeWalt DPG82 Concealer Safety Goggles (DPG82-21)
- DEWALT Impact Resistant Safety Goggles, Concealer, Dual Mold, Clear Anti-Fog, Scratch-Resistant Lens (DPG82-11)
- DEWALT Dpg82-21 Concealer Safety Goggle - Smoke Anti-Fog Lens 1 Pairper Pk (DPG82-21)
- DEWALT Radians Dewalt Dpg82 Concealer Safety Goggles, (DPG82-11)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3400HS)
- OBERON Safety Goggles, Clear Anti-Fog, Chemical-Resistant Lens, Chemical Resistant Series (7005)
- Dewalt Safety Goggles