Shop All Safety Glasses
Dewalt
Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # DPG51-2D
Zoro # G3858883
product price: $76.49
/pk 12, $6.37/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Smoke
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG51-2D
- Zoro # G3858883
- UPC # 674326282008
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Width | 3 |
Length | 6 |
Height | 2 |
Dimensions | 6 L x 2 H x 3 W |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens (Yes/No) | No |
Series | Radius |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1+ |
Temple Style | Rubber Temples |
Features | 10 base curve lens provides maximum coverage and protection.; Rubber tipped temples provide a secure comfortable fit.; Soft, rubber nosepiece provides non-slip, comfortable wear.; Tough, polycarbonate lens provides impact resistance.; Safety glass exceeds ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection. |
Color | Black / Smoke |
Weight | 0.0594 |
Material | Polycarbonate |
Anti-Fog | No |
Description
DEWALT(R) DPG51 Radius(TM) Safety Gla,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class1 Yellow/Grn, L/XL (53YK48)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- STRANCO Reflective Letter Label, B, 2-1/2in H, PK25 (RUM200-B-YB)
- ANSELL VF, Gen Purpose Glove, Nvy, 6, 20KJ38, PR (11-818VP)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (DPG103-1D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG101-1D)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-11D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG52-2)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5710DT)
- Dewalt Safety Glasses