Shop All Safety Glasses
Dewalt
Safety Glasses, Wraparound Silver Mirror Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # DPG52-6D
Zoro # G3859197
original price:
$51.10
9% off
new price: $46.29
/pk 12, $3.86/ea
Not eligible for select promotions
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Silver Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size Universal
- Polarized Lens (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG52-6D
- Zoro # G3859197
- UPC # 674326281988
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 6 |
Height | 1 |
Width | 3 |
Dimensions | 6 L x 1 H x 3 W |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Glasses |
Lens Color | Silver Mirror |
Frame Color | Silver Mirror |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens (Yes/No) | No |
Series | Contractor Pro |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1+ |
Features | Rubber-Tipped Temples for a secure, comfortable fit.; Distortion free lens reduces eye fatigue.; Soft, rubber nosepiece offers maximum all-day comfort.; Tough, polycarbonate lens offers impact resistance.; Safety glass exceeds ANSI Z87.1+ standards.; Provides 99.9% UVA/UVB protection. |
Temple Style | Rubber Tipped Temples |
Color | Silver Mirror / Silver Mirror |
Weight | 0.0675 |
Material | Polycarbonate |
Anti-Fog | No |
Description
DEWALT(R) DPG52 Contractor Pro(TM) Sa,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- MSA SAFETY Chin Strap, For Use With Novent/Bivent Hard Hats Black (10194766)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- TREX BY ERGODYNE IceTractionDevice, Blk, StrapOnHeel, M/L, PR (6315)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-2D)
- DEWALT Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-BD)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-11D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (DPG51-1D)
- DEWALT DeWalt® ANSI Z87.1+ Safety Glasses Contractor Pro Smoke (DPG52-2D)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC25)
- Dewalt Safety Glasses