Shop All Safety Glasses
Dewalt
Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # DPG52-BD
Zoro # G3858865
product price: $49.95
/pk 12, $4.16/ea
Not eligible for select promotions
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Light Blue
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size Universal
- Polarized Lens (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG52-BD
- Zoro # G3858865
- UPC # 674326281971
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 1.6 |
Width | 6 |
Height | 2 |
Dimensions | 1.6 L x 2 H x 6 W |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Glasses |
Lens Color | Light Blue |
Frame Color | Light Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens (Yes/No) | No |
Series | Contractor Pro |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1+ |
Temple Style | Rubber Tipped Temples |
Features | Rubber-Tipped Temples for a secure, comfortable fit.; Distortion free lens reduces eye fatigue.; Soft, rubber nosepiece offers maximum all-day comfort.; Tough, polycarbonate lens offers impact resistance.; Safety glass exceeds ANSI Z87.1+ standards.; Provides 99.9% UVA/UVB protection. |
Color | Light Blue / Light Blue |
Weight | 0.0525 |
Material | Polycarbonate |
Anti-Fog | No |
Description
DEWALT(R) DPG52 Contractor Pro(TM) Sa,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- ZORO SELECT Emergency Blanket, Gray, 70 In. x 82 In. (8A885)
- IMPACTO IMPACTO VI473130 Blackmaxx Vibration Reducing Glove - Medium (VI473130)
- NMC No Matches Or Open Flame Sign, S15P (S15P)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-2D)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-11D)
- DEWALT Safety Glasses, Wraparound Silver Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-6D)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- DEWALT Ballistic Safety Glasses, Clear Scratch-Resistant (DPG55-1D)
- DEWALT Ballistic Safety Glasses, Silver Mirror Scratch-Resistant (DPG55-6D)
- SAFE HANDLER Diamont Gray Vented Over Safety Glasses (SH-VOSG-FCGY-ES12)
- Dewalt Eye Protection