Shop All Safety Glasses
Dewalt
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # DPG102-9D
Zoro # G9754342
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Half-Frame
- Lens Color I/O
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG102-9D
- Zoro # G9754342
- UPC # 674326279473
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Width | 6.25 |
Height | 0.7 |
Size | R |
Length | 10 |
Dimensions | 10 L x 0.7 H x 6.25 W |
Description
Safety Glasses, Series Recip(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Smoke, Temple Style Adjustable, Photochromatic Lens No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, 3XL (151800-410-070-23)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8923)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Xtra Large, Black (EGO70008)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG51-2)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG101-2D)
- DEWALT Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-BD)
- DEWALT Safety Glasses, Yellow Scratch-Resistant (DPG98-YD)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG52-6)
- CONDOR Safety Glasses, Gray Anti-Scratch (1VW10)
- Dewalt Safety Glasses