Shop All Safety Glasses
Dewalt
Safety Glasses, Wraparound I/O Lens, 12PK
Mfr # DPG94-9D
Zoro # G3858567
product price: $64.29
/pk 12, $5.36/ea
Not eligible for select promotions
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full Wraparound Frame
- Lens Color I/O
- Frame Color Black / Yellow
- Eyewear Size Universal
- Polarized Lens (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG94-9D
- Zoro # G3858567
- UPC # 674326233178
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 6.4 |
Width | 1.75 |
Height | 2.1 |
Dimensions | 6.4 L x 2.1 H x 1.75 W |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Glasses |
Eyewear Frame Style | Full Wraparound Frame |
Lens Color | I/O |
Frame Color | Black / Yellow |
Polarized Lens (Yes/No) | No |
Series | Dominator |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1+ |
Temple Style | Rubber Temples |
Features | Rubber tipped temples provide a non-slip comfortable fit.; Full frame with larger lens provides excellent coverage.; Integrated rubber nosepiece for longer, comfortable wear.; Gradient lens option offers glare protection and visual clarity.; Meets ANSI Z87.1+ standards.; Protects against 99.9% harmful UV rays. |
Weight | 0.1005 |
Material | Polycarbonate |
Color | Black / Yellow / I/O |
Anti-Fog | No |
Description
DEWALT(R) DPG94 Dominator(TM) Safety,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5W, PR (A7146)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 050)
- PIP Class 2 Electrical Glove, Size 8.5, PR (154-2-14/8.5)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG101-6D)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG52-9)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG52-2)
- DEWALT Glasses Safety Smoke Protector (DPG54-2C)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- DEWALT Safety Glasses, Blue Scratch-Resistant (DPG52-B)
- HONEYWELL UVEX SEISMIC BLACK FRAME CLEAR LENS (UVXS0600)
- Dewalt Eye Protection