Shop All Safety Glasses
Dewalt
Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # DPG52-11D
Zoro # G3859118
product price: $51.95
/pk 12, $4.33/ea
Not eligible for select promotions
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear AF
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Eyewear Size Universal
- Polarized Lens (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG52-11D
- Zoro # G3859118
- UPC # 674326222226
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 6 |
Height | 1.5 |
Width | 4 |
Dimensions | 6 L x 1.5 H x 4 W |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Glasses |
Lens Color | Clear AF |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens (Yes/No) | No |
Series | Contractor Pro |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1+ |
Features | Rubber-Tipped Temples for a secure, comfortable fit.; Distortion free lens reduces eye fatigue.; Soft, rubber nosepiece offers maximum all-day comfort.; Tough, polycarbonate lens offers impact resistance.; Safety glass exceeds ANSI Z87.1+ standards.; Provides 99.9% UVA/UVB protection. |
Temple Style | Rubber Tipped Temples |
Material | Polycarbonate |
Color | Clear / Clear AF |
Weight | 0.0562 |
Anti-Fog | Yes |
Description
DEWALT(R) DPG52 Contractor Pro(TM) Sa,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1019-EG_12x18 (T1-1019-EG_12x18)
- STEINER Fire Extinguisher Cover, Fits 15-30lb. (XT8)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-QC-BDP/S/MGN)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-2D)
- DEWALT Safety Glasses, Wraparound Silver Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-6D)
- DEWALT Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-BD)
- DEWALT Ballistic Safety Glasses, Silver Mirror Scratch-Resistant (DPG55-6D)
- DEWALT Safety Eyewear - Premium Glasses (DPG107-2D)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG102-9D)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-01-0005)
- Dewalt Safety Glasses