Shop All Safety Glasses
Dewalt
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # DPG96-9D
Zoro # G4007324
product price: $6.45
/ea
Not eligible for select promotions
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Slim Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG96-9D
- Zoro # G4007324
- UPC # 674326239378
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Height | 1.875 |
Width | 1.68 |
Size | R |
Length | 6.2 |
Dimensions | 6.2 L x 1.875 H x 1.68 W |
Description
Safety Glasses, Series Router(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Yellow, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue (CK24BP)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL12ALV)
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- GE Hooded Disposable Coveralls, 3XL, White, Zipper Flap (GW9043XL)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG96-2D)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG96-6D)
- DEWALT Ballistic Safety Glasses, Clear AF Scratch-Resistant (DPG55-11D)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (DPG51-1D)
- DEWALT DEWALT DPG99 HDP(TM) Safety Glass (DPG99-2PC)
- 3M Virtua Safety Glasses, Scratch-Resistant, Wraparound, Frameless, Clear Arm, Clear Lens (62099)
- Dewalt Safety Glasses