Shop All Safety Glasses
Dewalt
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # DPG95-9D
Zoro # G9074992
original price:
$11.06
25% off
new price: $8.29
/ea
Not eligible for select promotions
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound Frame
- Frame Color Silver
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG95-9D
- Zoro # G9074992
- UPC # 643906485269
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Width | 1.6 |
Length | 7.1 |
Size | R |
Height | 3.2 |
Dimensions | 7.1 L x 3.2 H x 1.6 W |
Description
Safety Glasses, Series Framework(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Silver, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Adjustable Strap, Removable Elastic Headstrap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Solid Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN42)
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG11ST)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- DEWALT Safety Glasses, Clear Anti-Fog (DPG96-11D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG96-2D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG54-2D)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG52-6)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (DPG93-2D)
- DEWALT Safety Eyewear - Premium Glasses (DPG108-1D)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-03-0001)
- Dewalt Safety Glasses