Shop All Safety Glasses
Dewalt
Safety Glasses, Gray Scratch-Resistant
Mfr # DPG96-2D
Zoro # G4155331
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Slim Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG96-2D
- Zoro # G4155331
- UPC # 674326239354
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Height | 2 |
Size | R |
Length | 1.7 |
Width | 6 |
Dimensions | 1.7 L x 2 H x 6 W |
Description
Safety Glasses, Series Router(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Yellow, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size X2L (60-1-1830-X2L)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (065-07)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- STEELMAN 15x24" Rectangular Convex Acrylic Security Mirror with Mounting Hardware (PLX-1524)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG96-6D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG96-9D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG52-2)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (DPG93-2D)
- DEWALT Safety Glasses, Blue Scratch-Resistant (DPG52-B)
- HONEYWELL NORTH Honeywell Uvex S481 Fog Eliminator Plus Gel Packs, Anti-Fog, 6 Dropper Bottles/Box (S481)
- Dewalt Safety Glasses