Shop All Safety Glasses
Dewalt
Safety Glasses, Gray Scratch-Resistant
Mfr # DPG95-2D
Zoro # G9074974
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Color Silver
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG95-2D
- Zoro # G9074974
- UPC # 674326233222
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 7.1 |
Size | Universal |
Height | 3.2 |
Dimensions | 7.1 L x 3.2 H x 1.6 W |
Description
Safety Glasses, Series Framework(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Silver, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Adjustable Strap, Removable Elastic Headstrap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/10)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (62-401)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, No Swimming, Portrait (OS-DS-A-1014-V-1709)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG95-9D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG54-2D)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (DPG51-2D)
- DEWALT CONTRACTOR PRO Eyewear (GLS135)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG58-1D)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG58-6D)
- SAFE HANDLER Diamont Kids Assorted Color Safety Glasses for Children(12-Pack) (SH-VOSGK-CLLCT-ES13-12)
- Dewalt Eye Protection