Shop All Safety Glasses
Dewalt
Safety Glasses, Clear Scratch-Resistant
Mfr # DPG95-1D
Zoro # G9074965
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Wraparound Frame
- Frame Color Silver
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG95-1D
- Zoro # G9074965
- UPC # 674326233208
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Width | 2 |
Size | R |
Length | 5.4 |
Height | 1.6 |
Dimensions | 5.4 L x 1.6 H x 2 W |
Description
Safety Glasses, Series Framework(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Silver, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Adjustable Strap, Removable Elastic Headstrap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Teal (18159)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR, Color: Black (SWTACSL/L)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG54-2D)
- DEWALT Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-BD)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG102-9D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG52-1)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG54-9D)
- DEWALT CONTRACTOR PRO Eyewear (GLS135)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- Dewalt Eye Protection