Shop All Safety Glasses
Dewalt
Safety Glasses, Clear Scratch-Resistant
Mfr # DPG58-1D
Zoro # G7416281
Not eligible for select promotions
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG58-1D
- Zoro # G7416281
- UPC # 674326217253
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Length | 6 |
Size | R |
Height | 1 |
Width | 3 |
Dimensions | 6 L x 1 H x 3 W |
Description
Safety Glasses, Series Reinforcer(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 9W, PR (RB4895)
- TINGLEY Raincoat, PVC, Clear, M, 48" (C61210)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (VEN6144N)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG58-6D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG100-1D)
- DEWALT Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-BD)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-2D)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-11D)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (DPG103-1D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG101-1D)
- Dewalt Eye Protection