Shop All Safety Glasses
Dewalt
Safety Glasses, Clear Scratch-Resistant
Mfr # DPG58-11D
Zoro # G7416297
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG58-11D
- Zoro # G7416297
- UPC # 674326217574
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | R |
Width | 2.5 |
Length | 6 |
Height | 2 |
Dimensions | 6 L x 2 H x 2.5 W |
Description
Safety Glasses, Series Reinforcer(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Empty Cylinder/Do Not Use Tag, PK10 (KAT118AC)
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-2)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG51-9)
- DEWALT Safety Glasses, Yellow Scratch-Resistant (DPG98-YD)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG51-6)
- DEWALT DeWalt® ANSI Z87.1+ Protector I/O (DPG54-9D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG54-1D)
- DEWALT Safety Glasses, Wraparound Clear Lens, (DPG94-1D)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2510C)
- Dewalt Safety Glasses