Shop All Safety Glasses
Dewalt
Safety Glasses, Clear Scratch-Resistant
Mfr # DPG102-1D
Zoro # G9754333
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG102-1D
- Zoro # G9754333
- UPC # 674326279459
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Width | 2.5 |
Height | 1.5 |
Size | R |
Length | 6.5 |
Dimensions | 6.5 L x 1.5 H x 2.5 W |
Description
Safety Glasses, Series Recip(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Clear, Temple Style Adjustable, Photochromatic Lens No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 8 Ft L, 3/8 In (8TU81)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91410R)
- RAILHEAD GEAR Bidirectional 6V Barricade Light, Blue (M747-LED2)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, L (DX1040)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG102-9D)
- DEWALT Safety Eyewear - Premium Glasses (DPG107-2D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG96-2D)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-11D)
- DEWALT Ballistic Safety Glasses, Silver Mirror Scratch-Resistant (DPG55-6D)
- DEWALT Safety Eyewear - Premium Glasses (DPG108-1D)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- Dewalt Eye Protection