Shop All Safety Glasses
Dewalt
Safety Glasses, Clear Scratch-Resistant
Mfr # DPG100-1D
Zoro # G9754324
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Half Frame
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG100-1D
- Zoro # G9754324
- UPC # 674326278414
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Height | 2 |
Length | 5.5 |
Width | 5.5 |
Size | R |
Dimensions | 5.5 L x 2 H x 5.5 W |
Description
Safety Glasses, Series Crosscut(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (17-SD200/XL)
- RADIANS Radians RW32-EZ1Y Heavy Duty Rip Stop Waterproof & Breathable Pants W/Bib, Hi-Viz Lime, L (RW32-EZ1Y-L)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-30)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG101-2D)
- DEWALT Glasses Safety Smoke Protector (DPG54-2C)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG51-1)
- DEWALT Safety Glasses, Wraparound Clear Lens, (DPG94-1D)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (DPG93-2D)
- PYRAMEX Ots Eyewear Clear Anti-Fog Lens, Black Frame (S3510STJ)
- Dewalt Eye Protection