Shop All Drive Pin Anchors
Dewalt
Safe-T+ Pin Nail Drive Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK
Mfr # 2800SD-PWR
Zoro # G6035990
product price: $24.85
/pk 100, $0.25/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Sub-Brand Safe-T+ Pin
- Overall Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2800SD-PWR
- Zoro # G6035990
- UPC # 075352804453
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/8" |
Drill Bit Size | 6 mm |
Minimum Installation Depth | 1-3/16" |
Shank Length | 1 3/8 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 3/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material Steel, Finish Zinc Plated, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 6 mm, Minimum Installation Depth 1 3/16 in, Maximum Material Thickness 3/16 in, Pin-Drive Anchor Type Fixed Nail-Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2500 PK (PTN21225M)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK (WWG-30015)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01120.100.0125)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0700)
- DEWALT Pin Drive Anchors, PK 50 (50382-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 100 PK (02864-PWR)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (05571-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (03245-PWR)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK (05572-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Plain, 100 PK (06630-PWR)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0600)
- Dewalt Drive Pin Anchors