Shop All Coated Gloves
Dewalt
Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR
Mfr # DPG70M
Zoro # G3855864
original price:
$4.73
24% off
new price: $3.55
/ea
Sold in multiples of 12 for $42.60
Not eligible for select promotions
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Color Yellow
- Glove Coating Material Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG70M
- Zoro # G3855864
- UPC # 674326218045
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10 |
Length | 10 |
Overall Height | 0.5 |
Overall Width | 4.5 |
Width | 4.5 |
Height | 0.5 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (KKC4PU-04-L)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0338-ND_7X5 (LCU4-0338-ND_7X5)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG76L)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (DPG70XL)
- DEWALT Gloves - Coated (DPG35XL)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, L, PR (DPG70L)
- DEWALT Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG73L-3PK)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- Dewalt Gloves & Hand Protection