Shop All Coated Gloves
Dewalt
Rubber Coated Gloves, Palm Coverage, Black/Yellow, L, PR
Mfr # DPG70L
Zoro # G3855767
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size L
- Glove Size L
- Glove Coating Material Latex
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG70L
- Zoro # G3855767
- UPC # 674326218038
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10 |
Length | 10 |
Width | 4.5 |
Overall Height | 0.6 |
Overall Width | 4.5 |
Height | 0.6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coated Gloves |
Glove Coating Material | Latex |
Color | Yellow |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Construction | Seamless Knit |
Coating Coverage | Palm |
Insulated | No |
Coating Material | Rubber |
Base Coating Material | Foam Nitrile |
Glove Materials | Textured Rubber Coated |
Weight | 0.28 |
Material | Textured Rubber Coated |
Features | Textured palm for extra grip, wet or dry.; Breathable knit back for a comfortable fit in hot weather.; Ergonomically designed for superior fit and feel.; Seamless fit provides maximum flexibility and high dexterity. |
Cuff Style | Slip On |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- PAULSON MFG Paulson Full Brim Hard Hat Sun Shield, For Fibre Metal, A- S4- F (A-S4-F)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- DEWALT Gloves - Coated (DPG35XL)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- DEWALT Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG73L-3PK)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR (DPG70M)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG76L)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (DPG70XL)
- MAGID Magid Roc Polyurethane Palm Coated Gloves Sz 10 (BP169-10)
- Dewalt Gloves & Hand Protection