Shop All Router Accessories
Dewalt
RouterAccess, CenteringCone, # of Pieces 1
Mfr # DNP617
Zoro # G704993445
product price: $14.09
/ea
Not eligible for select promotions
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic (Cone), Steel (Pin)
- Number of Pieces 1
- Product Type Base Centering Pin & Cone
- Compatible Manufacturer Model Number DWP611, DWP611PK
- Overall Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DNP617
- Zoro # G704993445
- UPC # 885911192040
- Country of Origin Mexico
- Category Router Accessories
Dimensions
Overall Width | 9/16 in |
Overall Length | 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Accessories |
Material | Plastic (Cone), Steel (Pin) |
Number of Pieces | 1 |
Product Type | Base Centering Pin & Cone |
Compatible Manufacturer Model Number | DWP611, DWP611PK |
Description
Router Accessories, Product Type Base Centering Pin & Cone, Compatible Manufacturer Model Number DWP611, DWP611PK, Number of Pieces 1, Wrench Size Not Applicable, Compatible Grainger Model Number 492P09, 5NAJ8, 5NAJ9, Material Plastic (Cone), Steel (Pin), Overall Length 13/16 in, Overall Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Beadboard Bit System, 1/8 (20-301)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19004)
- HHIP 1/8-21/32" 108 Piece Blind Hole Spotter Set (8016-0108)
- WILLIAMS Williams Wrench, Open End, 9/16X5/8", Satin Chrome (1727)
- DEWALT Flexible Router Guide, Steel, # of Pieces1 (DNP618)
- DEWALT Router Base, Plunge Base, Dual Grip Handle (DNP612)
- DEWALT Universal Edge Guide with Dust Collection (DW6913)
- DEWALT RouterAccess, CompactRoutDustCollectAdapt (DNP616)
- DEWALT Circular saw rip fence (DW3278)
- DEWALT RouterAccess, CompactRoutDustCollectAdapt (DNP615)
- SOSS Invisible Hinge Router Guide Template For 4 5/8 in. Heavy Duty (220IT)
- Dewalt Routers & Accessories