Shop All Routers
This Product is Discontinued
Dewalt
Router, Corder, Variable, 220V (Discontinued)
Mfr # DW625E-QS
Zoro # G8579654
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- HP 3 hp
- Voltage 220
- No Load RPM 8000 to 20,000
- Includes 12mm Collet, 22mm Spanner, Dust Extraction Adapter, Parallel Fence with Fine Adjustment
- Tool Weight (Lb.) 11.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 7 11/64 in |
Tool Length (In.) | 13 in |
Overall Width (In.) | 12 51/64 in |
Base Size (In.) | 5 5/8 x 6 11/16 |
Base Width | 5 5/8 in |
Collet Size | 1/2 in |
Cord Length | 13 ft |
Base Depth | 6 11/16 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 3 hp, Current 10 A, Maximum Speed 20,000 RPM, Number of Speed Settings 1, Speed Setting Variable, Collet Size 1/2 in, Voltage 220V AC, Router Class Not Applicable, Handle Type Standard Double Grip, Start Type Not Applicable, Kit Contents 12mm Collet, 22mm Spanner, Dust Extraction Adapter, Parallel Fence with Fine Adjustment, Tool Weight 11.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.