Shop All Routers
Dewalt
Router, Corded, 3 hp
Mfr # DWE625
Zoro # G504845272
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 3 hp
- Voltage 120V AC
- Amps 15 A
- No Load RPM 9,000 to 22,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 7 7/8 in |
Tool Length (In.) | 14 1/2 in |
Overall Width (In.) | 13 2/5 in |
Overall Height | 14 9/16 in |
Overall Width | 13 3/8 in |
Overall Depth (In.) | 7 7/8 in |
Cord Length | 11.5 ft |
Plunge Depth Capacity | 3 3/16 in |
Collet Size | 1/4 in, 1/2 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 3 hp, Current 15 A, Maximum Speed 22,000 RPM, Number of Speed Settings 7, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 3 3/16 in, Voltage 120V AC, Router Class Full-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents Bare Tool, Tool Weight 13.7 lb, Includes 1/2 in Collet, 1/4 in Collet, Dust Extraction Adapter, Universal Template Guide Adaptor, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.01mm-9.99mm (102300300)
- SUBURBAN Precision Vises, 2 in. H, 5-7/8 in. L (V-225-S0)
- CLESCO 5/8" ID Motor Shaft Arbor Standard Type - Deluxe Style, Al-5 (AL-5)
- KLEIN TOOLS Parallel Jaw Grip 4501 Series with Hot Latch (KT4501)
- DEWALT Laminate Trimmer (DWE6000)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base / Plunge Router Combo Kit (DW616PK)
- DEWALT TrackSaw(TM) Track Clamps (DWS5026)
- DEWALT Cordless Compact Router, 20VDC, Battery (DCW600B/DCB204)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- DEWALT Router, 3 HP ELEC PLUNGE ROUTER (DW625)
- EXCEL BLADES Square Carving Replacement Router, Carbon Steel Router Bits 2pcs. 12pk (20740)
- Dewalt Routers