Shop All Rotary and Straight Line Laser Levels
Dewalt
Interior and Exterior Rotary Laser Level Kit
Mfr # DW074KD
Zoro # G7640297
product price: $619.00
/ea
Free Shipping & Returns
$619.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW074KD
- Zoro # G7640297
- UPC # 028877590707
- Country of Origin Malaysia
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 7 7/8 in |
Width | 9 1/8 in |
Height | 8 1/4 in |
Thread Size | 5/8"-11 |
Overall Height | 10 in |
Overall Width | 10 1/2 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 17 1/4 in |
Description
This DeWalt DW074KD Rotary Laser Level has a 1500 ft. range, which makes it ideal for larger spaces and applications. It features an accuracy of +/-1/4 in at 100 ft., which is more than enough to make sure your work is accurate. The laser level kit comes with 2 rotating lasers that can be used for interior or exterior jobs. The red beam rotates at 0, 60, 600 RPM to provide you with the perfect speed to complete your task. This unit also has LED indicators that will let you know when the tool is out of level. With this DeWalt DW074KD Rotary Laser Level Kit, you will be able to tackle large spaces with ease and accuracy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI TA9A367-0, Pad Assembly (TA9A367-0)
- ARROW FASTENER Wire/Cable Staple Gun, HD, Round Crown (T25)
- POWERMATIC Pm2700 Shaper, 5Hp, 1Ph Dro, Casters (Avail (1280101C)
- J.W. WINCO DIN467-M6-NI Flat Knurled Nut (467-M6-NI)
- DEWALT 20V MAX* Red Rotary Tough Laser (DW079LR)
- DEWALT CROSS LINE AND PLUMB SPOTS LASER (DW0822)
- DEWALT Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10 (DWHT20566)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- DEWALT 12V MAX* 3 x 360 Green Line Laser (DW089LG)
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- MAKITA Self-Leveling Cross-Line Laser (SK106DZ)
- Dewalt Rotary and Straight Line Laser Levels