Dewalt

Rotary Hammer, Corded, Tool 13-63/64In L (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Rotary Hammers

Key Features

  • Promotion Restriction Not eligible for promotion
  • Chuck Type SDS Plus
  • Voltage 220V AC
  • No Load RPM 0 to 1150
  • Blows per Minute 0 to 5,200 bpm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 14 in
Cord Length 10 ft

Description

Rotary Hammer, Chuck Style SDS-Plus, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 7/8 in, Solid Bit Capacity in Concrete 1 1/8 in, Modes of Operation Hammer & Rotate, Kit Contents (1) Bare Tool, Current 8.5 A, Voltage 220V AC, Maximum Blows per Minute 5,200 bpm, Impact Energy 2.6 ft-lb, Anti-Kickback Clutch Yes, Blows per Minute 0 to 5,200 bpm, Clutch Style Factory Set Clutch, Cord Length 10 ft, Core Bit Capacity in Concrete 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.