Shop All Rotary Hammers
Dewalt
Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion
Mfr # DCH481X2/DCS573B
Zoro # G501109339
product price: $1,198.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type SDS-Max
- Voltage 20 V, 60 V
- No Load RPM 0 to 540
- Blows per Minute 0 to 3,150 bpm
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH481X2/DCS573B
- Zoro # G501109339
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 19 3/4 in |
Rotary Hammer - Bit Size | 1 1/4 in |
Circular Saw - Blade Dia. | 7 1/4 in |
Description
Cordless Combination Kit, Voltage 20 V, 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 1 1/8 in, Blows per Minute 0 to 3,150 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Bare Tools, (2) Batteries, Battery Capacity 9.0 Ah, Core Bit Capacity 6 in, Impact Energy 4.5 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB609, Battery Series Flexvolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 16lb Sledge Hammer W/Fiberglas (M7116)
- MILWAUKEE TOOL SM 1-3/8" TCT Retractable Pins (49-59-0015)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 1-7/8" Tile Chisel (48-62-6030)
- DRILL AMERICA #49 Solid Carbide Drill Bit (DMOD49)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer Kit (DCH263R2DH)
- DEWALT Cordless Rotary Hammer Kit, 60V, Battery (DCH614X2)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH133B)
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- MAKITA Makita® XPH12Z 18V LXT Lithium-Ion 1/2" Brushless Cordless Hammer Driver-Drill (Tool Only) (XPH12Z)
- Dewalt Rotary and Demolition Hammers