Shop All Rotary Hammers
Dewalt
Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion
Mfr # DCH481X2/DCS386B
Zoro # G401109347
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS-Max
- Voltage 20 V, 60 V
- No Load RPM 0 to 540
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH481X2/DCS386B
- Zoro # G401109347
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 19 3/4 in |
Rotary Hammer - Bit Size | 1 1/4 in |
Description
Cordless Combination Kit, Voltage 20 V, 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 1 1/8 in, Blows per Minute 0 bpm to 3,150 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Bare Tools, (2) Batteries, Battery Capacity 9.0 Ah, Core Bit Capacity 7 in, Impact Energy 4.5 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB609, Battery Series Flexvolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/2-13 Thread Size, 1.375"L, Steel (GN8C----B4SL-21)
- GUARDAIR Ergonomic Air Gun, 18" Extension (LZR600018AA)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92301)
- CHICAGO PNEUMATIC 3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM (CP826T)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- DEWALT Cordless Rotary Hammer, 20 V, Chuck Style SDS-Plus, Battery Included (DCH273P2 / DCB205)
- DEWALT Cordless Rotary Hammer Kit 20 V, Chuck Style SDS-Plus, Include Batteries (DCH293R2/DWH304DH)
- DEWALT Cordless Rotary Hammer Kit, 60V, Battery (DCH614X2)
- DEWALT Cordless Rotary Hammer Kit, 20V (DCH263R2/DWH205DH)
- DEWALT 60V MAX* 1-1/4 In. Brushless Cordless SDS PLUS Rotary Hammer Kit (DCH416X2)
- MAKITA Rotary Hammer, 13.5A @ 120V, 130 to 280rpm (HR4510C)
- Dewalt Rotary Hammers