Shop All Rotary Hammers
Dewalt
Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion
Mfr # DCH481X2/DCD999B
Zoro # G401109354
Free Shipping & Returns
Not eligible for select promotions
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS-Max
- Voltage 20 V, 60 V
- No Load RPM 0 to 540
- Blows per Minute 0 to 3100
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCH481X2/DCD999B
- Zoro # G401109354
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 19 3/4 in |
Hammer Drill - Chuck Size | 1/2 in |
Rotary Hammer - Bit Size | 1 1/4 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Rotary Hammer, Voltage 20 V, 60 V, Power Source Cordless, Number of Tools 2, Battery Capacity 9.0 Ah, Includes FAN Cooled Charger, Carrying Case, Mfr. No. DCD999B, Side Handle, Tool Brand DEWALT(R), Series FLEXVOLT, Battery Included (2) 53JH17, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB609, Battery Series Flexvolt, Charger 49EM80, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Hexkey Lg 6-In-1 Metric (25161)
- PROTO Ratcheting Box Wrench, Double Box End (J1195LO)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4714MN)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- DEWALT 1-7/8" SDS MAX Rotary Hammer (D25733K)
- DEWALT Cordless Rotary Hammer, 3/8 in, DC Battery (DCH072B/DCB124)
- DEWALT 1-1/8" D-Handle SDS Hammer Kit (D25263k)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- DEWALT 2" SDS MAX Rotary Hammer (D25773K)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH133B)
- Dewalt Rotary Hammers