Shop All Rotary Hammers
Dewalt
Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion
Mfr # DCH481X2/DCB606
Zoro # G003457358
Free Shipping & Returns
Not eligible for select promotions
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Max
- Voltage 60 V
- No Load RPM 0-540
- Cordless Tool Battery Type Li-ion
- Blows per Minute 3100 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCH481X2/DCB606
- Zoro # G003457358
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 19 3/4 in |
Description
Rotary Hammer,60.0V,SDS Max Chuck,Li-Ion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting Kit (565)
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411PF)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH293B)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- DEWALT Cordless Rotary Hammer Kit, 60V (DCH614X2/DCB606)
- DEWALT 60V MAX* 1-1/4 in. Brushless Cordless SDS PLUS Rotary Hammer (Tool Only) (DCH416B)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- Dewalt Rotary and Demolition Hammers