Shop All Harness Kits
Dewalt
Rooftop safety kit, D1000 harness, TB Le
Mfr # DXFP120050
Zoro # G510044881
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFP120050
- Zoro # G510044881
- UPC # 00810091650417
- Country of Origin India
- Category Harness Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Rooftop safety kit, D1000 harness, TB Le |
Description
Rooftop safety kit, D1000 harness, TB Le
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 18X3-1/2", PS (PSP315)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- NEVS Sorry We Had To Make A Substitution Label 7/8 x 1-5/8" (D-3654)
- MCR SAFETY Welding Leather Glove, Brown/White, M, PR (4892M)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- GEMTOR Fall Protection Kit, Size: Universal (VP851-2)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS143-2X)
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- 3M PROTECTA Fall Protection Web TieOff Adaptor, No Wear Pad Reusable, Series Pro, 6 Ft Lx134 In W Size, 5900578 (5900578)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- Dewalt Harness Kits