Shop All Harness Kits
Dewalt
Rooftop safety kit, D1000 harness, PT Le
Mfr # DXFP110050
Zoro # G610044880
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFP110050
- Zoro # G610044880
- UPC # 00810091650400
- Country of Origin India
- Category Harness Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Rooftop safety kit, D1000 harness, PT Le |
Description
Rooftop safety kit, D1000 harness, PT Le
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 4XL (1503JFY4)
- SIGNMISSION OSHA Sign, Additional PPE Required Banding Pallets, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-10051)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Large, Class 2 (MS530C-2 L)
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 (GAH-SP-NS-XL)
- FALLTECH 1 7015 Harness and 1 8259 Shock Absorbing Lanyard (70158259)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS88560-E, FS700-50GA, FS870 (FS148)
- COAXSHER Harness Converter Kit (AS411)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- FALLTECH Starter Kit, 7015 Harness; 8259 Shock Absorbing Lanyard 6' and 2-Gallon Bucket (9500Z)
- 3M PROTECTA Fall Protection Web TieOff Adaptor, No Wear Pad Reusable, Series Pro, 6 Ft Lx134 In W Size, 5900578 (5900578)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- Dewalt Harness Kits