Shop All Power Saw Accessories
Dewalt
Rolling Miter Saw Stand
Mfr # DWX726
Zoro # G7637576
product price: $247.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miter Saws
- Closed Depth (In.) 25
- Characteristics (2) Rollers, Adjustable Work Surface, Cord Wrap
- Clamping System Threaded Fasteners
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWX726
- Zoro # G7637576
- UPC # 885911261005
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Closed Depth (In.) | 25 |
Length (In.) | 25 |
Closed Length (In.) | 58 |
Roller Width/Dia. (In.) | 1-1/4 |
Closed Width (In.) | 59-1/2 |
Width (In.) | 58 |
Max. Height (In.) | 32-1/2 |
Min. Height (In.) | 17 |
Length | 25 in |
Width | 59 1/2 in to 98 in |
Height | 17 in to 32 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rolling Miter Saw Stand |
For Use With | Miter Saws |
Characteristics | (2) Rollers, Adjustable Work Surface, Cord Wrap |
Clamping System | Threaded Fasteners |
Construction | Steel |
Work Surface | 98"W x 32-1/2"D |
Application | Use As A Tool Stand for Miter Saw |
Hold Capacity (Lb.) | 300 |
Finish | Painted Steel |
Accessory Type | Rolling Miter Saw Stand |
Description
Rolling Miter Saw Stand, Length 25 in, Width 59 1/2 in to 98 in, Height 17 in to 32 1/2 in, For Use With Miter Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Speed Cut Auger Bit 3/4 X 12 Overall Lgth 2-3/8 Flute Lgth 3/8 Shank (38248)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-MM4 WSM10S)
- KLEIN TOOLS 1/4-Inch Nut Driver with 6-Inch Hollow Shaft (646-1/4)
- DEWALT Compact Miter Saw Stand (DWX724)
- DEWALT Heavy Duty Work Stand with Miter Saw Mounting Brackets (DWX725B)
- DEWALT Wet Tile Saw Stand for D24000 & D36000 (D24001)
- DEWALT Rolling Table Saw Stand (DWE74911)
- DEWALT TrackSaw(TM) Router Adapter (DWS5031)
- DEWALT Worklight (DW7881)
- BIG HORN T-Track Intersection Kit (19803)
- Dewalt Power Saw Accessories