Shop All Rod Hangers
Dewalt
Rod Hanger, Steel polished
Mfr # PFM2201100
Zoro # G0566750
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Finish polished
- Compatible Rod Size 1/2 in, 5/8 in
- Use With 1/2 in Electrical Conduit, DEWALT(R) Hangermate Anchor Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2201100
- Zoro # G0566750
- UPC # 075352305707
- Country of Origin United States
- Category Rod Hangers
Dimensions
Compatible Rod Size | 1/2 in, 5/8 in |
Compatible Rod Thread Size | 1/2", 5/8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rod Hanger |
Material | Steel |
Finish | polished |
Use With | 1/2 in Electrical Conduit, DEWALT(R) Hangermate Anchor Line |
Color | Black |
Includes | (3) Conduit Connectors, Hex Wrench, Replacement Cut Point Set Screw |
Product Type | Rod Hanger Anchor Pole Tool Kit |
Compatible Anchor Type | Rod Anchors |
Description
Rod Hanger Tool Kit, Product Type Rod Hanger Anchor Pole Tool Kit, Compatible Anchor Type Rod Anchors, Compatible Rod Thread Size 1/2 In., 5/8 In., Material Steel, Finish Plain, Includes (3) Conduit Connectors, Hex Wrench, Replacement Cut Point Set Screw, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGLO AMERICAN TOOLS COMBINATION REPAIR SET (NES1017)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.612 in L, Steel Body (SBS-0814-HL)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., 1-3/4 in. L, Steel 10 PK (11440)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45668)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM223110N)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc Plated, 25 PK (PFM2251000)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM223115N)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 1/4" Size, 1-13/16" L, Steel Zinc Plated, 25 PK (PFM2251050)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 5/16 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM2261150)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Wood, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271000)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8137957)
- Dewalt Anchor Screws