Shop All Impact Wrench Accessories
Dewalt
Right Angle Attachment
Mfr # DWARA120
Zoro # G6447881
product price: $24.98
/ea
Not eligible for select promotions
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 39RV80, 39RV92, 39RW18, 54DD15, 55AC86, 55CJ60
- Features Magnetism For Fastener Retention
- Overall Length 8 in
- Included Charger No
- Accessory Type Right Angle Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWARA120
- Zoro # G6447881
- UPC # 885911562539
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Dimensions
Overall Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Right Angle Attachment |
For Use With | 39RV80, 39RV92, 39RW18, 54DD15, 55AC86, 55CJ60 |
Features | Magnetism For Fastener Retention |
Included Charger | No |
Accessory Type | Right Angle Attachment |
Description
Right Angle Attachment, Accessory Type Right Angle Attachment, For Use With 39RV80, 39RV92, 39RW18, 54DD15, 55AC86, 55CJ60, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1124800)
- WERA Plain L Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (05022604001)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- DEWALT Impact Clutch (DWHJHLD)
- DEWALT Right Angle Attachment, Impact Rated (DWAMRAFT)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/4" Socket Adaptor (DW2541IR)
- DEWALT IMPACT READY(R) Magnetic Pivot Holder (DWPVTHLD)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/2" Socket Adaptor (DW2547IR)
- DEWALT Right Angle Attachment, 1/4" Shank (DWAMRASETFT)
- INGERSOLL-RAND Hammer Case Gasket, 1/2 (2235-36RD)
- Dewalt Impact Wrench Accessories