Shop All Tool Belts & Pouches
Dewalt
Rig, Polyester, 26 Pockets
Mfr # DWST540601
Zoro # G408665143
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyester
- Features Abundant Storage, Durable Construction, High-Visibility Design, Quick Access
- Belt Buckle Type Roller Buckle
- Padded Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST540601
- Zoro # G408665143
- UPC # 885911906555
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 4 1/4 in |
Overall Length | 52 in |
Minimum Waist Size | 34 in |
Belt Width | 5 1/2 in |
Waist Size | 34 in to 50 in |
Maximum Waist Size | 50 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rig |
Material | Polyester |
Features | Abundant Storage, Durable Construction, High-Visibility Design, Quick Access |
Belt Buckle Type | Roller Buckle |
Padded | Yes |
Number of Pockets | 26 |
Includes Belt | Yes |
Compatible with Product Type | Hammer |
Pouch Closure Type | Buckle |
Belt Color | Black, Yellow (Interior) |
Number of Pouch Outside Pockets | 16 |
Belt Material | Polyester |
Removable Pouches | Yes |
Pouch Material | Polyester |
Primary Application | Carpentry |
Description
Rig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 8 in. True Blue Magnetic Billet Torpedo Level (EM71.8)
- EAZYPOWER One Way Screw Remover, No.6 to 14, 6 pcs. (88240)
- DEWALT 1-3/8" x 6" Heavy Duty Spade Bit (DW1585)
- MILWAUKEE TOOL 13/32" Thunderbolt Titanium Coated Drill Bit (48-89-2223)
- DEWALT Rig, Metal, 18 Pockets (DWST550113)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540502)
- DEWALT SMART PHONE HOLDER BK (DG5114)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 8 Pockets (DWST550114)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540201)
- DEWALT Tool Pouch, Tool Holster, Black, Polyester, 7 Pockets (DG5120)
- WESTWARD Tool Pouch, Tool Pouch, Brown, Leather, 8 Pockets (13T126)
- Dewalt Tool Belts & Pouches