Shop All Tool Belts & Pouches
Dewalt
Rig, Metal, 25 Pockets
Mfr # DWST540602
Zoro # G308665144
product price: $129.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Features Abundant Storage, Comfortable Sizing, Durable Construction, Easy Transport, Ergonomic Suspenders, High-Visibility Design, Quick Access
- Compatible with Product Type Hammer
- Includes Belt Yes
- Includes Suspenders Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST540602
- Zoro # G308665144
- UPC # 885911906548
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 4 5/8 in |
Overall Length | 51 7/8 in |
Minimum Waist Size | 34 in |
Maximum Waist Size | 50 in |
Waist Size | 34 in to 50 in |
Belt Width | 5 1/2 in |
Description
Rig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/16in Hex T-Handle 6in Length (15210)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- WESTWARD 1/4 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide (4LXX8)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5213MH)
- DEWALT Apron, Brown, Leather, Polyester, 11 Pockets (DWST550112)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540201)
- DEWALT Rig, Polyester, 26 Pockets (DWST540601)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 12 Pockets (DWST550115)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540502)
- DEWALT Tool Pouch, Tool Holster, Black, Polyester, 7 Pockets (DG5120)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Yellow (9-3012509Y)
- Dewalt Tool Belts & Pouches