Shop All Tool Belts & Pouches
Dewalt
Rig, Metal, 18 Pockets
Mfr # DWST550113
Zoro # G208665145
original price:
$155.99
9% off
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Features Abundant Storage, All-Day Comfort, Durable Construction, Easy Transport
- Overall Length 55 3/4 in
- Padded Yes
- Number of Pockets 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWST550113
- Zoro # G208665145
- UPC # 885911906593
- Country of Origin India
- Category Tool Belts & Pouches
Dimensions
Overall Length | 55 3/4 in |
Overall Width | 3 5/8 in |
Belt Width | 6 in |
Waist Size | 33 in to 53 in |
Minimum Waist Size | 33 in |
Maximum Waist Size | 53 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rig |
Material | Metal |
Features | Abundant Storage, All-Day Comfort, Durable Construction, Easy Transport |
Padded | Yes |
Number of Pockets | 18 |
Includes Suspenders | No |
Pouch Material | Leather |
Includes Belt | Yes |
Compatible with Product Type | Hammer |
Belt Material | Leather, Polyester |
Primary Application | Carpentry |
Belt Buckle Type | Roller Buckle |
Removable Pouches | Yes |
Pouch Closure Type | Buckle |
Belt Color | Brown |
Number of Pouch Outside Pockets | 9 |
Description
Rig
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- DEWALT Apron, Brown, Leather, Polyester, 11 Pockets (DWST550112)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540502)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 12 Pockets (DWST550115)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 8 Pockets (DWST550114)
- DEWALT Rig, Polyester, 26 Pockets (DWST540601)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 12 Pockets (DWST540101)
- PROTO Tool Belt, Tool Belt, Polypropylene (J95230)
- Dewalt Tool Belts & Pouches