Shop All Pipe & Tubing Tool Parts
Dewalt
Reversible carbide planer blades
Mfr # DW6658
Zoro # G7637436
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Carbide
- Overall Length 6 3/4 in
- Overall Width 2 3/4 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW6658
- Zoro # G7637436
- UPC # 028876066586
- Country of Origin Germany
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 6 3/4 in |
Overall Width | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | HSS Reversible Blades |
Material | Carbide |
Thickness | 1/8 in |
Blade Type | Planer Blade |
Compatible Manufacturer Model Number | DW675K |
Number of Blades | 2 |
Product Type | Blades |
Description
HSS Reversible Blades, Blade Type Planer Blade, Compatible Manufacturer Model Number DW675K, Material Carbide, Number of Blades 2, Compatible Grainger Model Number 3W881, Overall Length 6 3/4 in, Overall Width 2 3/4 in, Product Type Blades, Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- TOOLFLEX Pro 2-Pack Extra Large Holders, Black (632-1)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- KIPP Threaded Insert Self-Tapping, W. Cutting Bore, M06, L=8, Stainless Steel (K0979.106)
- DEWALT Mobile Thickness Planer Stand (DW7350)
- DEWALT Brush Pair Kit (N259979)
- DEWALT Tire (5140103-20)
- DEWALT Flange Nut (N385500)
- DEWALT Blade Clamp (N072135SV)
- DEWALT Hose Assembly (5140128-68)
- BOSCH Switch (1607000704)
- Dewalt Power Tool Parts