Shop All Trimmer Accessories
Dewalt
Replacement Spool Head, .095"dia, 9-1/18"L
Mfr # DWO1DT995
Zoro # G109615751
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 0.095 in
- Length 9 1/8 in
- Includes DWO1DT995 QuickLoad(TM) Spool; Pre-Wound Dual Aerodynamic Line
- For Use With Edging, Trimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWO1DT995
- Zoro # G109615751
- UPC # 885911554008
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 0.095 in |
Length | 9 1/8 in |
Overall Length | 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer Head |
Includes | DWO1DT995 QuickLoad(TM) Spool; Pre-Wound Dual Aerodynamic Line |
For Use With | Edging, Trimming |
Compatible Product Type | DEWALT Cordless String Trimmers |
Product Type | String Trimmer Head |
Description
String Trimmer Head, Product Type String Trimmer Head, Diameter 0.095 in, Overall Length 1/16 in, Compatible Product Type DEWALT Cordless String Trimmers, Includes DWO1DT995 QuickLoad(TM) Spool; Pre-Wound Dual Aerodynamic Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Screen Oil (24 162 26-S)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle (217)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Purple Polypropylene Handle (69828)
- BAYOU CLASSIC 5HPR-40 Adjustable, High-Pressure Regulator and LPG Hose, 3/8 in, 0 to 40 psi Regulating (5HPR-40)
- DEWALT 0.080 in x 50 ft Trimmer Line (DWO1DT801)
- DEWALT Edger Blade, 7 1/2" dia. (DZO400)
- DEWALT 0.080 in x 225 ft Trimmer Line (DWO1DT802)
- DEWALT Brush Cutter Attachment (DWOAS5BC)
- DEWALT Trimmer Line (DWO1DT915)
- DEWALT DEWALT Trimmer Replacement Head and Line (DWO1DT980)
- SEYMOUR MIDWEST Sprinkler Head Trimmer (85426)
- Dewalt Trimmer Accessories