Shop All Shear Accessories
Dewalt
Replacement Center Blade for DW891
Mfr # DW8902
Zoro # G7635363
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity Stainless Steel 20 ga
- Compatible with Manufacturer Part Number DW891
- Product Type Center Blade
- Blade Type Center Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8902
- Zoro # G7635363
- UPC # 028875089029
- Country of Origin United States
- Category Shear Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Center Blade |
Capacity Stainless Steel | 20 ga |
Compatible with Manufacturer Part Number | DW891 |
Product Type | Center Blade |
Blade Type | Center Blade |
For Use With | Swivel Head Shear |
Capacity Steel | 18 ga |
Type | Center Blade |
Compatible Grainger Part Number | 4LF13 |
Description
This DEWALT DW8902 Center Blade is a must-have for anyone who uses shears. It helps you get cleaner, straighter cuts when working with fabrics and other materials. The center blade will give your shears the precision they need to cut through fabric smoothly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench, 1-5/8-Inch Nominal Opening with Tether Hole (3214TT)
- VEGA Hex Ball 7/32 Insert Bit x 1 (125BP1464A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #14 (44084)
- AJAX TOOL WORKS FLANGE WEDGE11" X 7/8" X 7/8" (AJA875)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5965)
- DEWALT Replacement Left Blade for DW890/DW891 (DW8999)
- DEWALT Replacement Center Blade for DW890 (DW8901)
- DEWALT Replacement Right Blade for DW890/DW891 (DW8900)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- FIBRE-METAL BY HONEYWELL Cover Plate, Replacement, PC, 90x110, PK5 (PC90110)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool MWT-657N Needle Nose Utility Snip (MWT-657N)
- Dewalt Shear Accessories