Shop All Flashlight Accessories
This Product is Discontinued
Dewalt
Replacement Bulb, F/DW908, DW919 (2 Pack) (Discontinued)
Mfr # DW9083
Zoro # G1683647
Not eligible for select promotions
This Product is Discontinued
Key Features
- Lighting Technology Xenon
- Voltage 18V
- For Use With Mfr. No. DW908, DW919 18V Flashlights and DC509 36V Flashlight
- Lamp Type Xenon
- Compatible with Brand Dewalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW9083
- Zoro # G1683647
- UPC # 028875090834
- Country of Origin Japan
- Category Flashlight Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Flashlight Replacement Bulb |
Lighting Technology | Xenon |
Voltage | 18V |
For Use With | Mfr. No. DW908, DW919 18V Flashlights and DC509 36V Flashlight |
Lamp Type | Xenon |
Compatible with Brand | Dewalt |
Number of Bulbs | 2 |
Maximum Brightness | 325 lm |
Product Type | Replacement Bulb |
Compatible with Manufacturer Model Number | DC509 |
Compatible Manufacturer Part Number | DC509 |
Compatible with Manufacturer Model Number [NEW] | DC509 |
Compatible with Manufacturer Part Number | DC509 |
Compatible Manufacturer Model Number | DC509 |
For Use with Mfr. Model Number | DC509 |
For Use With Mfr. Model Number | DC509 |
Description
Flashlight Replacement Bulb, Compatible with Brand Dewalt, Compatible with Manufacturer Model Number DC509, Lighting Technology Xenon, Voltage 18V, Maximum Brightness 325 lm, Number of Bulbs 2, Product Type Replacement Bulb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.