Shop All Flashlight Accessories
This Product is Discontinued
Dewalt
Replacement Bulb, F/DC527 and DC528 (Discontinued)
Mfr # DC5273
Zoro # G2799343
Not eligible for select promotions
This Product is Discontinued
Key Features
- Lighting Technology Fluorescent
- Voltage 18 V
- Watts 13 W
- For Use With Mfr. No. DC527 and DC528
- Lamp Type Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DC5273
- Zoro # G2799343
- UPC # 028877532363
- Country of Origin China
- Category Flashlight Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Bulb |
Lighting Technology | Fluorescent |
Voltage | 18 V |
Watts | 13 W |
For Use With | Mfr. No. DC527 and DC528 |
Lamp Type | Fluorescent |
Description
Replacement Bulb, Lighting Technology Fluorescent, Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.