Shop All Pneumatic Blast Guns
Dewalt
Replacement 6 Pc Nozzle Gun for Abrasive Blast Cabinet
Mfr # DXCM005-0046
Zoro # G010998745
product price: $18.69
/ea
Not eligible for select promotions
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Height (In.) 3.16 in
- Overall Dia. (In.) 0.91 in
- Includes 6 Pc replacement gun nozzles for Abrasive Blast Cabinet
- Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM005-0046
- Zoro # G010998745
- UPC # 45564651718
- Country of Origin China
- Category Pneumatic Blast Guns
Dimensions
Overall Height (In.) | 3.16 in |
Overall Dia. (In.) | 0.91 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Ceramic |
Item | Nozzles |
Includes | 6 Pc replacement gun nozzles for Abrasive Blast Cabinet |
Shape | Cylinder |
Weight | 0.46 lb |
Color | Purple |
Description
This Replacement 6 Pc Nozzle Gun for DeWalt Abrasive Blast Cabinet has a multi-purpose design. It is ideal for efficient sandblasting and air cleaning of parts and surfaces. The nozzles durable construction promotes strong wear resistance with high efficiency.
- •Designed for the DeWalt Abrasive Blast Cabinet
- •Durable Ceramic Construction
- •Easy to install
- •Nozzle used for removing tar, rust, old paint and many other materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC31624 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC31624)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47108)
- 3M CUBITRON Flap Disc, Type 27, 5" dia., 80 Grit (7100104969)
- UNITEC Speed Blasterâ„¢ Sandblast Gun - Red (007R)
- AMERICAN HAWK INDUSTRIAL 3/16" Pneumatic Sandblast Gun Assembly, Part# 101 (101)
- S AND H INDUSTRIES Allsource 4150059 Siphon Gun, Steel (4150059)
- AMERICAN HAWK INDUSTRIAL 5/32″ Air Jet used in Siphon Trigger 100 Gun (104)
- AMERICAN HAWK INDUSTRIAL Foot pedal actuated Sandblast Gun 45 CFM (10101)
- ECONOLINE ABRASIVE PRODUCTS Econoline Blast Gun (201381)
- ALC Economy Siphon Gun, w/1/4 In Nozzle (11604)
- Dewalt Pneumatic Blast Guns