Shop All Micro-USB, Type-C & Lightning Charging Cables
Dewalt
Reinforced Cable for USB-C, 6 ft.
Mfr # 131 1348 DW2
Zoro # G907967465
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 6 ft
- Color Black, Yellow
- Connector Type USB-C to USB
- USB Specification 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 131 1348 DW2
- Zoro # G907967465
- UPC # 826341042925
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reinforced USB Cable |
Color | Black, Yellow |
Connector Type | USB-C to USB |
USB Specification | 2.0 |
Standards | CE, FCC, RoHS |
For Use With | USB-C to USB Port |
End 1 Connection Type | Type C |
End 2 Connection Type | Type C |
Product Type | Reinforced USB Cable |
Features | Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear |
End 2 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
Description
Reinforced USB Cable, USB Specification 2.0, 6 ft, Color Black, Yellow, Connector Type USB-C to USB, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear, For Use With USB-C to USB Port, CE, FCC, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Suzuki DR350S 1993 (MAX3951919)
- ILC Replacement For DANTONA, CUSTOMBP7235 (CUSTOM-BP7235)
- TYCON SYSTEMS 18-36V In, 56V 35W GigE 802.3af/at PoE (TP-DCDC-2448GD-HP)
- LOGITECH Combo, Mouse, Keyboard, Cord, MK120 (920002565)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1354 DW2)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1362 DW2)
- DEWALT Reinforced Cable for USB-C, 10 ft. (131 1349 DW2)
- DEWALT Reinforced Cable for Lightning, 10 ft. (131 1326 DW2)
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Red (191-050929)
- Dewalt Micro-USB, Type-C & Lightning Charging Cables