Shop All Micro-USB, Type-C & Lightning Charging Cables
Dewalt
Reinforced Cable for USB-C, 10 ft.
Mfr # 131 1349 DW2
Zoro # G907967472
original price:
$17.69
5% off
new price: $16.79
/ea
Not eligible for select promotions
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Color Black, Yellow
- USB Specification 2.0
- Connector Type USB-C to USB
- Standards CE, FCC, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 131 1349 DW2
- Zoro # G907967472
- UPC # 826341042949
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reinforced USB Cable |
Color | Black, Yellow |
USB Specification | 2.0 |
Connector Type | USB-C to USB |
Standards | CE, FCC, RoHS |
For Use With | USB-C to USB Port |
End 1 Connection Type | Type C |
End 2 Connection Type | Type C |
Features | Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear |
Product Type | Reinforced USB Cable |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Description
Reinforced USB Cable, USB Specification 2.0, 10 ft, Color Black, Yellow, Connector Type USB-C to USB, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear, For Use With USB-C to USB Port, CE, FCC, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- ILC Replacement for Noyes 3900-05-001 Battery (3900-05-001 BATTERY NOYES)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Energy Power EP-SLA 12-18B1 - 2 Pack (ML18-12MP29697342)
- DEWALT Reinforced Cable for Lightning to USB-C (131 1357 DW2)
- DEWALT Reinforced Cable for Lightning, 6 ft. (131 1325 DW2)
- DEWALT Reinforced 3-in-1 Combo Cable, 6 ft. (131 1356 DW2)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- DEWALT Reinforced Cable for USB-C, 6 ft. (131 1348 DW2)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- GET POWER GetPower Lightning to USB Charge and Sync Cable 10 ft. White (GP-XL-USB-L)
- Dewalt Micro-USB, Type-C & Lightning Charging Cables