Shop All Micro-USB, Type-C & Lightning Charging Cables
Dewalt
Reinforced Cable for Micro-USB, 6 ft.
Mfr # 131 1322 DW2
Zoro # G507967469
original price:
$7.15
5% off
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 6 ft
- Color Black, Yellow
- USB Specification 2.0
- Connector Type Micro-USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 131 1322 DW2
- Zoro # G507967469
- UPC # 826341042888
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reinforced USB Cable |
Color | Black, Yellow |
USB Specification | 2.0 |
Connector Type | Micro-USB |
Standards | CE, FCC, RoHS |
For Use With | Micro-USB Port |
End 2 Connection Type | Micro B |
Product Type | Reinforced USB Cable |
Features | Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
Reinforced USB Cable, USB Specification 2.0, 6 ft, Color Black, Yellow, Connector Type Micro-USB, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear, For Use With Micro-USB Port, CE, FCC, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- COMPREHENSIVE Comprehensive CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue (CAT6A-100BLU)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Suntech Regent UB12500 (ML55-12GEL225)
- BATTERY CLERK AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery (APC-SMARTUPS 2200XL)
- DEWALT Reinforced Cable for USB-C, 6 ft. (131 1348 DW2)
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- DEWALT Reinforced Cable for Lightning, 6 ft. (131 1325 DW2)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1362 DW2)
- SCOSCHE Braided Apple Lightning to 3.5mm Aux Cable 4ft, Space Gray (I3AUXB4SG-SP)
- Dewalt Micro-USB, Type-C & Lightning Charging Cables