Shop All Micro-USB, Type-C & Lightning Charging Cables
Dewalt
Reinforced Cable for Lightning to USB-C
Mfr # 131 1357 DW2
Zoro # G707967467
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 4 ft
- Color Black, Yellow
- Connector Type USB-C
- USB Specification 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 131 1357 DW2
- Zoro # G707967467
- UPC # 826341043007
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 4 ft |
Overall Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reinforced USB Cable |
Color | Black, Yellow |
Connector Type | USB-C |
USB Specification | 2.0 |
Standards | CE, FCC, RoHS |
For Use With | USB-C Port |
End 1 Connection Type | Lightning |
End 2 Connection Type | Lightning |
Product Type | Reinforced USB Cable |
Features | Anti-Scuff and Anti-Tangle Braided Nylon Jacket, Durable Design Resists Wear and Tear, Prevent Quick Product Attrition |
Data Transfer Speed | 480 MBps |
Jacket Material | Nylon |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Description
Reinforced USB Cable, USB Specification 2.0, 4 ft, Color Black, Yellow, Connector Type USB-C, Anti-Scuff and Anti-Tangle Braided Nylon Jacket, Durable Design Resists Wear and Tear, Prevent Quick Product Attrition, For Use With USB-C Port, CE, FCC, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENSPEED Category Cable, Shielded, Blue Jacket (6133785)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 36" (TR-36)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- ILC Replacement for Gateway 6msbg (6MSBG GATEWAY)
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- DEWALT Reinforced Cable for USB-C, 6 ft. (131 1348 DW2)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1362 DW2)
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1354 DW2)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- ROVE Lightning to USB Cable Black (RV06201)
- Dewalt Micro-USB, Type-C & Lightning Charging Cables