Shop All Micro-USB, Type-C & Lightning Charging Cables
Dewalt
Reinforced Cable for Lightning, 10 ft.
Mfr # 131 1326 DW2
Zoro # G607967468
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 10 ft
- Color Black, Yellow
- Connector Type Lightning
- End 1 Connection Type Lightning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 131 1326 DW2
- Zoro # G607967468
- UPC # 826341042864
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Yellow |
Connector Type | Lightning |
End 1 Connection Type | Lightning |
End 2 Connection Type | Type A |
Item | Reinforced USB Cable |
USB Specification | 2.0 |
Product Type | Reinforced USB Cable |
For Use With | Lightning Port |
Standards | CE, FCC, RoHS |
Features | Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear |
Jacket Material | Nylon |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
Reinforced USB Cable, USB Specification 2.0, 10 ft, Color Black, Yellow, Connector Type Lightning, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear, For Use With Lightning Port, CE, FCC, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL DVD-R, SPINDLE, 100PK (MAX638014)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 8 Pack (ML9-12MP8149102)
- DYNO DYNO: Audio / Video Accessories -HDMI Splitter 1 In 4 Out 1080p/3D/4K (DYN-400037)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J (ML35-12INT323)
- DEWALT Reinforced Cable for USB-C, 6 ft. (131 1348 DW2)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1362 DW2)
- DEWALT Reinforced Cable for USB-C, 10 ft. (131 1349 DW2)
- DEWALT Reinforced 3-in-1 Combo Cable, 6 ft. (131 1356 DW2)
- DEWALT Reinforced Cable for Lightning, 6 ft. (131 1325 DW2)
- ROVE Fast Charge Lightning Cable Wht (RV06902)
- Dewalt Micro-USB, Type-C & Lightning Charging Cables