Shop All Micro-USB, Type-C & Lightning Charging Cables
Dewalt
Reinforced Braided Cable for Micro-USB
Mfr # 131 1360 DW2
Zoro # G007967464
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 4 ft
- Color Black, Yellow
- Connector Type Micro-USB
- USB Specification 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 131 1360 DW2
- Zoro # G007967464
- UPC # 826341042918
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 4 ft |
Overall Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reinforced USB Cable |
Color | Black, Yellow |
Connector Type | Micro-USB |
USB Specification | 2.0 |
Standards | CE, FCC, RoHS |
For Use With | Micro-USB Port |
End 2 Connection Type | Micro B |
Product Type | Reinforced USB Cable |
Features | Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
Reinforced USB Cable, USB Specification 2.0, 4 ft, Color Black, Yellow, Connector Type Micro-USB, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear, For Use With Micro-USB Port, CE, FCC, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Slug-Splitter Sc Knockout (745M-25.4)
- HAMILTON BUHL HamiltonBuhl WEBCAM 720P HD SuperFlix Webcam (WEBCAM)
- ILC Replacement for Canon Lp-e4 Battery (LP-E4 BATTERY CANON)
- CONNECTICUT ELECTRIC Outlet, Outdoor GFCI, 80 A, Gray, 120/240VAC (CESMPSC75GRHR)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1362 DW2)
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- DEWALT Reinforced 3-in-1 Combo Cable, 6 ft. (131 1356 DW2)
- DEWALT Reinforced Cable for USB-C, 10 ft. (131 1349 DW2)
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- Dewalt Micro-USB, Type-C & Lightning Charging Cables