Shop All Pneumatic Regulators
Dewalt
Regulator 3/8" 150 PSI, w/ Gauge
Mfr # DXCM019-0343
Zoro # G505311523
product price: $41.39
/ea
Not eligible for select promotions
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Operating Pressure 150 PSI
- Air Inlet Size - Air Tools 3/8 in. NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM019-0343
- Zoro # G505311523
- UPC # 846212074602
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Air Inlet Size - Air Tools | 3/8 in. NPT |
Details
Promotion Restriction | Not eligible for promotion |
Max. Operating Pressure | 150 PSI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY WAX Wax Release (P52314)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Reusable Green (PR14-15B-G)
- SEALMASTER Gold Brgs Unit Matl (ER 31T)
- DEWALT 3/8" FRL Filter, Regulator, Lubicator (DXCM019-0352)
- DIXON Wilkerson by Self-Relieving Standard Regulator without Gauge, 1/2 in NPT/BSPP-G, 170 SCFM Flow Rate (R28-04R)
- POWERMATE High Flow Regulator, w/Gauge, 1/4" (P019-0311SP)
- SMC Electro 24VDc 14 1380Kpa Npt Pneumatic Regulator (ITV2090-402BS5)
- ARO Regulator, 1/4"Air Inlet, , 86 scfm (R37221-600-MC)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- INGERSOLL-RAND ARO 1/4IN NPT PNEUMATIC REGULATOR (R37121-100)
- Dewalt Pneumatic System Components