Shop All Cordless Combination Kits
Dewalt
Reciprocating Saw Kit w/ Bonus Grinder
Mfr # DCS389X2/DCG440B
Zoro # G906905543
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 60 V
- Battery Capacity 9 Ah
- Cordless Tool Kit Contents (2) Bare Tool, (1) Charger, (2) Batteries
- Stroke Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS389X2/DCG440B
- Zoro # G906905543
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Stroke Length | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 60 V |
Battery Capacity | 9 Ah |
Item | Reciprocating Saw |
Cordless Tool Kit Contents | (2) Bare Tool, (1) Charger, (2) Batteries |
Stroke Type | Straight |
Brushless Motor | Yes |
Max. Strokes per Minute | 3,000 |
Tool Style | Full-Size |
Adjustable Shoe | Yes |
Description
Reciprocating Saw, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/8 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Brushless Motor Yes, Cordless Tool Kit Contents (2) Bare Tool, (1) Charger, (2) Batteries, Voltage 60 V, Battery Capacity 9 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.022 In, 1/2 x 12 In (667-22)
- IDEAL Communications Tool Kit, No. of Pcs. 11 (33-706)
- UNITED SCIENTIFIC Scalpel, Fixed Blade (SCLPL1)
- CMT Dowel Drill, Left, 5mm dia., M10, 43mm Cut L (346.050.12)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK494P2)
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK447P2)
- DEWALT Cordless Hammer Drill Kit w/Grinder (DCD996P2/DCG412B)
- DEWALT Cordless Combination Kit, 20.0V, 3 Tools (DCK299P2/DCV580H/DCG412B)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2498-24, 48-11-2420)
- Dewalt Cordless Tools